 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Deluxe Rectangular Fluorescent Magnifier Lamp, 3 Diopter, 7" x 5.5" Lens |
 |
Availability: Usually ships same day
Stock No: WB607902
|
| Quantity Discount |
| QTY |
Price |
| 1-2 |
$66.95 ea. |
| 3+ |
$64.95 ea. |
|
|
|
Product Information |
Deluxe Rectangular Fluorescent Magnifier Lamp
Magnifying lens provides 3 diopter of magnification, measures 7" x 5.5" and illuminates with two 7 watt compact fluorescent bulbs. Balanced arm features a concealed spring and measures 47"L. White color. UL listed.
|
 |
|
 |
| Product Specifications |
| HEIGHT INCHES |
|
| HEIGHT |
|
| COLOR FINISH |
White |
| BASE TYPE |
Clamp |
| BRAND |
MG Electronics |
| DESCRIPTION |
Deluxe Rectangular Magnifier Lamp |
| LIGHT TYPE |
|
| MANUFACTURERS PART NUMBER |
LUX800 |
| MOUNT TYPE |
|
| SWING ARM/SWIVEL/GOOSENECK |
47" Spring Balanced Arm |
| DIOPTER |
3 |
| LENS |
7" x 5.5" |
| BULBS |
(2) 7W Compact Fluorescent Bulbs |
| BULB TYPE |
Fluorescent |
|
|
|
Photo Gallery |
|
Customer Reviews |
| Avg. Review Rating: 8 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: October 24, 2012 |
| Reviewed by: Lea (Buford, GA) |
|
| Don't purchase |
| This product is terrible. It's not user friendly at all. The lens is so heavy that the arm cannot support the weight. It won't stand up even when tightened. All adjustments are awkward...you have to untwist knobs and it feels very cheap. I was never even able to use product due to the fact the arm wouldn't stay up. It just fell on the counter. Already called to request a refund. |
|
|
|
 |
| Reviewed On: June 18, 2012 |
| Reviewed by: jerry (texas) |
|
| Much better than expected |
| Outstanding, photo and specs do not do justice, very nice. Mount, plug, switch and see. Perfect |
|
|
|
 |
| Reviewed On: April 10, 2012 |
| Reviewed by: For Mom (Virginia) |
|
| It's nice but.. |
| Very functional, and nice clean design..
The switch can be hard to access when tilted from the left and adjusted down. |
|
|
|
 |
| Reviewed On: February 29, 2012 |
| Reviewed by: Mel (US) |
|
| Fluoresent Magnifier Lamp |
| High-quality adjustable lamp with large lighted magnifier for easy positioning for close-up work. Engineered & constructed with steady, strong, positional mounting. The magnifier is large enough to aid a spread-view of work area that saves time in readjusting the lamp magnifier. I don't know why I waited so long to purchase it -- it is the best lamp I have owned. Rated 6-STARS over anything I have previously used. Buy-it, you'll love it. |
|
|
|
 |
| Reviewed On: February 16, 2012 |
| Reviewed by: Dorsey McCay (Germantown, TN) |
|
| Lamp |
| One of the two neon lights would blink about ten times before it would light up |
|
|
|
 |
| Reviewed On: December 21, 2011 |
| Reviewed by: Paula (USA) |
|
| Magnifying Lamp |
| I purchased this lamp model at a beauty show six years ago from company "X".
The pivot connection loosened over time and the lamp head kept falling off.
I purchased this lamp and paid a fraction of the price of my first lamp.
Great value. |
|
|
|
 |
| Reviewed On: October 31, 2011 |
| Reviewed by: Mike (NC) |
|
| Best value, poor movement design |
| Pro's; The lens is great, the lighting very good, arm is sturdy and strong. This unit had the largest (glass) lens, the best light, and the longest reach, compared to all of the competition. Excellent for "fixed position usage".
Con's; arm joints are segmented and must be moved from one "slot" to the next. Repositioning the light required: loosening three knobs, struggling against the stiff spring loaded arm, then holding it in position as you retightened each knob.
The last joint (attached to the light itself) greatly hindered position options. It was physically impossible to position lens facing my artwork. |
|
|
|
 |
| Reviewed On: September 14, 2011 |
| Reviewed by: Diana (Pennsylvania) |
|
| GREAT Magnifying Lamp |
| The Magnifying Lamp is GREAT, especially for any detailed crafts. You can position it anywhere or anyway that is convienient. I love it. |
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|