1.888.978.7759
Vented Plastic Shelving 36x24x74 Nexelon Finish

Availability: Usually ships same day.
Item #: WB331538N
Price: $215.95

Product Information
Nexelite Vented Plastic Shelf Units
Nexelon™ Finished Steel Frame with Anti Microbial Treatment

Each plastic shelf mat is supported on all sides by a steel frame for an impressive 400 lb. shelf capacity. The sturdy steel frame and posts are protected by Global's premium quality, exclusive Nexelon™ finish to withstand wet, hot or cold extremes, impacts and chemicals. It's so tough we include a lifetime guarantee against corrosion. Steel surfaces are also finished with Nexgard, an anti microbial treatment to fight the growth of bacteria and molds.

Plastic shelf mats resist chipping and corrosion and include vents to increase air circulation and light penetration. They're are removable, dishwashable and resistant to chipping and corrosion. Shelves easily adjust at 1" increments on numbered posts for precise shelf alignment. Includes 4 posts and 4 shelves. 400 lb. shelf capacity. Easy assembly without tools.

Add casters to convert unit to mobile storage. Choose from set of 4 casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.
Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES 74
COLOR FINISH Beige/Blue
ASSEMBLY Unassembled
BRAND Nexel
CONSTRUCTION Steel/Plastic
MODEL 331538N
SHELF CAPACITY LBS 400
SHELF QUANTITY 4
WEIGHT LBS 36
WIRE FINISH TYPE Blue Epoxy
WIRE SHELVING PRODUCT TYPE Stand-Alone Units

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700