Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Outdoor YardMate PVC Storage Shed 5'3"x7'10"x6'6"
Availability: Usually ships in 3 to 6 days Stock No:WB603529
Retail Price: $849.99
Add to Cart to See Best Price
Product Information
ALL WEATHER DURABLE PVC SHED
Maintenance free sheds have galvanized steel reinforcement and are built to last. Sheds are fade resistant and weatherproof; they will never rust, rot, mildew or require seasonal application of sealant or paint. Manufactured from a fire retardant durable PVC. High headroom. Ivory wall panels look like siding. Shed accommodates shelves. A padlockable door handle is included (padlock not included). A complete molded floor is included.
Product Specifications
OUTSIDE WIDTH FEET
5' 3"
OUTSIDE DEPTH FEET
7' 10"
OUTSIDE HEIGHT FEET
6' 6"
COLOR FINISH
Ivory
ASSEMBLY
Unassembled
CONSTRUCTION
PVC
DOOR DIMENSIONS
4' 4" x 5' 11"
LIMITED WARRANTY
15 Year
NOMINAL DEPTH
8'
NOMINAL WIDTH
5'
OUTSIDE PEAK HEIGHT FEET
6' 6"
STYLE
YardMate
TYPE
w/Floor
WEIGHT LBS
300
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: May 21, 2012
Reviewed by: Flora (California)
Customer Rating :
Not easy to assemble
It took 2 people more than 2 days to get whole thing done. A solid flat foundation is must, otherwise you can not put the pieces together. It looks nice from outside.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700