1.888.978.7759
Jamco Work Height Platform Truck SY248 Steel Deck Fixed Height 24 x 48

Availability: Usually ships in 12 to 15 days
Item #: WB241685
Price: $261.95

Product Information
WORK HEIGHT PLATFORM TRUCK WITH FIXED HEIGHT STEEL DECK

A real back saver. Raised platform height helps reduce bending and straining to keep your body in proper alignment. Strong 12 gauge 29"H steel deck is supported by steel frame with chip-resistant powder coat finish. 2 rigid, 2 swivel 8" mold-on rubber casters. Removable tubular push handle for transport of oversized cargo. Shipped assembled.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 29 (Fixed)
CAPACITY LBS 2400
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Jamco
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER SY248-R8
TOP SHELF HEIGHT INCHES 29 (Fixed)
TOP SHELF TYPE Flush
WHEEL DIAMETER INCHES 8
WHEEL TYPE Mold-on Rubber

Photo Gallery
Work Height Platform Truck, Steel Deck Work Height Platform Truck, Steel Deck - In use Work Height Platform Truck, Steel Deck - Rear angle view Work Height Platform Truck, Steel Deck - Rear angle view, in use
Work Height Platform Truck, Steel Deck - Profile view Work Height Platform Truck, Steel Deck - Sturdy welded construction Work Height Platform Truck, Steel Deck - Mold-On Rubber Wheel

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 30, 2014
Reviewed by: BLAKE (TULSA, OK)
Customer Rating:
WORK HEIGHT GREAT
These are the best carts I have ever used. We use them for order pulling and staging.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700