Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Steel Deck Work Height Platform Truck 30x60
Availability: Usually ships in 5 to 8 days Stock No:WB241686
Price: $286.95
Product Information
WORK HEIGHT PLATFORM TRUCK WITH FIXED HEIGHT STEEL DECK
A real back saver. Raised platform height helps reduce bending and straining to keep your body in proper alignment. Strong 12 gauge 30"H steel deck is supported by steel frame with chip-resistant powder coat finish. 2 rigid, 2 swivel 8" mold-on rubber casters. Removable tubular push handle for transport of oversized cargo. Shipped assembled.
Product Specifications
LENGTH INCHES
60
WIDTH INCHES
30
HEIGHT INCHES
30 ( Fixed )
CAPACITY LBS
2400
COLOR FINISH
Gray
ASSEMBLY
Assembled
BRAND
Jamco
MANUFACTURERS PART NUMBER
SY360-R8
TYPE
Steel
WHEEL DIAMETER INCHES
8
WHEEL TYPE
Mold-on Rubber
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700