Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Folding Transport Container 24x15x11
Availability: Usually ships same day Stock No:WB652752
Price: $24.25
Product Information
Folding Transport Container
Get up to a 5:1 reduction in shipping volume when these containers are empty and folded. Sturdy construction of gray plastic includes comfort grip ergonomic handles and large label area with cardholder. Designed to fit on standard 48" x 45" pallet footprint.
Dolly Base Durable plastic frame with 4 swivel mold-on rubber casters. Measures 27-1/2"L x 18"W x 3"H with a 650 lb. capacity.
Product Specifications
LENGTH INCHES
24
WIDTH INCHES
15
HEIGHT INCHES
11
COLOR FINISH
Gray
CONSTRUCTION
Plastic
INSIDE HEIGHT INCHES
10-3/8
INSIDE LENGTH INCHES
22-1/2
INSIDE WIDTH INCHES
13-9/16
MANUFACTURERS PART NUMBER
RC2415-111
MODEL
652752
STACK AND/OR NEST
Stacking on Open or Fold
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: February 08, 2013
Reviewed by: Joe Garnica (Hemet CA)
Customer Rating :
Buyer II
This product works really well for our application. The construction of the bin is great. This is a well built product and I will continue to purchase this product.
Reviewed On: December 26, 2012
Reviewed by: Michael D Gottung (San Mateo, California, USA)
Customer Rating :
EVERYTHING I wanted in product I received
Excellent service & excellent product. This was exactly what I wanted AND could only be found here after a thorough internet search.
Reviewed On: July 03, 2012
Reviewed by: Lavonne Pettay (Port Orchard, WA)
Customer Rating :
Excellent product and service!!
I was impressed with the service, but even more impressed when the product arrived! It's just what we need for our industry - thank you!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700