Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Machinery Guard Round 24x36
Availability: On or around 06/17/2013 Stock No:WB337322R
Price: $109.95
Product Information
High Profile Indoor/Outdoor Machinery Guards
Round Style
Guards configured in 3 styles protect warehouse, parking and loading areas. These 24"H High Profile guards provided heavy duty impact protection for pallet racks, machinery and personnel. All welded steel construction measures 4-1/2" diameter. Base plates measure 8" x 8" square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.
Watch Video Below
Product Specifications
LENGTH INCHES
36
DEPTH INCHES
4
HEIGHT INCHES
24
COLOR FINISH
Yellow
ASSEMBLY
Assembled
CONSTRUCTION
Steel
DESCRIPTION
Machinery Guard
MODEL
337322R
TUBE DIAMETER INCHES
4-1/2
TYPE
Round
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700