1.888.978.7759
Bollard Round 36 Inch High

Availability: Usually ships same day.
Item #: WB337327R
Price: $58.95

Product Information
Indoor/Outdoor Safety Bollard
Round Style

Use bollards to protect doorways and corners. All welded steel construction measures 4-1/2" diameter. Base plates measure 8" x 8" square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.

Watch Video Below


Product Specifications
LENGTH INCHES --
DEPTH INCHES 4
HEIGHT INCHES 36
COLOR FINISH Yellow
ASSEMBLY Assembled
BASE THICKNESS INCHES .375
BRAND Global Industrial
CONSTRUCTION Steel
DESCRIPTION Safety Bollard
MODEL 337327R
TUBE DIAMETER INCHES 4-1/2
TYPE Round
THICKNESS INCHES 2.75mm

Photo Gallery
Yellow Steel Round Safety Bollard - Safety Yellow Powder Coat Finish with Black Visibility Stripes Yellow Steel Round Safety Bollard Yellow Steel Round Safety Bollard - Base Plates Measure 10

Customer Reviews
Avg. Review Rating: 9 reviews
Reviewed On: February 20, 2014
Reviewed by: STEVEN (BOSTON, MA)
Customer Rating:
Best bollard on the market
Reviewed On: December 31, 2013
Reviewed by: chris (HORN LAKE,MS)
Customer Rating:
Safety Ballards
We put these post around our break areas in our plant with safety chain, they look real good and serve a great purpose for our plant.
Reviewed On: December 26, 2013
Reviewed by: JERRI (THEODORE,AL)
Customer Rating:
Exactly as promised!
Shipped quickly, and the product was exactly as promised. Thanks for great products and great service!
Reviewed On: October 08, 2013
Reviewed by: DAVID (HARRISBURG,PA)
Customer Rating:
Bollard protection
These Bollards work well in areas where you need people and carts to go thru but not fork lifts or skid type product. I would like to see that the bollards get painted a brighter safety yellow, ours were darker in color. I'm hoping that is something they will improve upon
Reviewed On: September 13, 2013
Reviewed by: Charles (GREENVILLE,SC)
Customer Rating:
Great product
Well made, easy to install, quality. all around. Will purchase again. Delivery was timely and quick.
Reviewed On: June 14, 2013
Reviewed by: tommy (west memphis)
Customer Rating:
bollard
It works I have the proof, had a guy hit a patch of water and slid right into the bollard stopping him from hitting our forklift charging station. Saving the company costly repairs.
Reviewed On: August 14, 2012
Reviewed by: Terry (CT)
Customer Rating:
Good value
These were easy to install and protect the runners for our dock doors as we needed. Much less expensive than others we looked at. Sturdy and we received in just a few days from order.
Reviewed On: August 07, 2012
Reviewed by: Alan (Louisville ky)
Customer Rating:
fast ship.no hassles
got fast, no problems... what can you say about a steel bollard. not sure if could find cheaper, I got because they had in stock to ship same day.
Reviewed On: July 02, 2012
Reviewed by: mattski (Tallahassee, FL)
Customer Rating:
Just as advertised
Nice heavy plate on bottom stops incidental bumps. Smoothe surface, no rough or sharp edges. This is what I would produce if I made one myself.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700