Styled to suit the office with no exposed nuts or bolts and reinforced to withstand heavy warehouse use, these cabinets fill a variety of needs at an excellent price.
The channel reinforced, box formed doors provide maximum security with extra large 4" hinges (typically the weakest point on ordinary cabinets) and feature a jumbo 3/8" diameter hinge pin. The 3 point latching mechanism features a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.
Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2" centers with sturdy shelf clips. Easy assembly.
Watch Product Video
Instructional Video
Dual polished chrome handles. Right handle includes a cylinder lock with 2 keys.
Locking rod passes through the nylon guides at top and bottom of cabinet for quiet, smooth operation.
Nylon stops also dampen sound when closing door.
Shelf clips allow fast, easy and tool-free adjustment at 2" increments.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
18
HEIGHT INCHES
78
COLOR FINISH
Black
ADJUSTABLE SHELVES
4
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
603581BK
OPENINGS
5
SHELF CAPACITY LBS
300
Photo Gallery
Customer Reviews
Avg. Review Rating:4 Reviews
Reviewed On: March 12, 2013
Reviewed by: Alma R Molina (Mexico)
Customer Rating :
Congrats on your service
Great Service
Reviewed On: February 07, 2012
Reviewed by: Roy Hawks (Craig, CO)
Customer Rating :
Paramount Storage Cabinet
Easy assembly, sturdy and lots of storage space. Good product at an affordable price.
Reviewed On: October 19, 2011
Reviewed by: Charles (Texas)
Customer Rating :
Paramount¿ Storage Cabinet Easy Assembly
I had some initial concerns about ordering a cabinet which required assembly. I have come to expect the highest quality products from Global Industrial and this did not disappoint. The assembly instructions were clear and easy to follow and all necessary parts were included. After assembly, the cabinet is square, the doors are aligned and the latch assembly works smoothly. I rate this product 5 stars for quality and value.
Reviewed On: February 07, 2008
Reviewed by: LISA BERTANI (MASPETH,NY)
Customer Rating :
Great Product.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700