1.888.978.7759
Contoured Plastic Chair With Pneumatic Height Adjustment

Availability: Usually ships same day.
Item #: WB921357
qty Price
1-2 $76.95 ea.
3+ $71.00 ea.

Product Information
CONTOURED PLASTIC CHAIR
Contoured design promotes good posture and features ventilation slot for comfort. Molded black polypropylene puncture-proof seat with black tubular frame for strength and durability. Easy to clean 17"W x 16"D seat and 16" sq. back. Pneumatic seat height adjustment from 14 to 19-1/4". Five blade caster base. Easy assembly. 1 Year Limited Warranty.

Also available, optional stool glides can replace casters for stationary use.

  Hooded swivel casters prevent jamming and provide easy mobility.
Product Specifications
COLOR FINISH Black
ARM TYPE Armless
ASSEMBLY Unassembled
BACK WIDTH INCHES 16
BACK HEIGHT INCHES 16
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Paramount™
CONSTRUCTION Polypropylene
SEAT WIDTH INCHES 17
SEAT DEPTH INCHES 16
SEAT HEIGHT RANGE INCHES 14 to 19-1/4
UPHOLSTERY Plastic
WEIGHT LBS 10
CAPACITY LBS 250
APPLICATION Office
GIFT ITEM Yes
APPLICATION/USAGE Office Seating

Photo Gallery
Contoured Plastic Stool with Pneumatic Height Adjustment Contoured Plastic Stool - Slot Permits Ventilation Contoured Plastic Stool with Pneumatic Height Adjustment Contoured Plastic Stool with Pneumatic Height Adjustment
Contoured Plastic Stool with Pneumatic Height Adjustment Contoured Plastic Stool with Pneumatic Height Adjustment Contoured Plastic Stool with Pneumatic Height Adjustment Contoured Plastic Stool - Rugged Casters
Contoured Plastic Stool with Pneumatic Height Adjustment Contoured Plastic Stool with Sturdy 5 Star Base Contoured Plastic Stool with Pneumatic Height Adjustment Lever Contoured Plastic Stool with Pneumatic Height Adjustment

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: April 01, 2013
Reviewed by: Dhaval Patel (Roselle Park, NJ)
Customer Rating:
Great chair
Very simple and durable chair. Kinda expensive but not bad since it lasts a long time.
Reviewed On: April 20, 2012
Reviewed by: Steve (Hot Springs, Arkansas)
Customer Rating:
Great Chair
I've purchased 30 or more of these and found they give excellent service in a factory setting. Our employees prefer this chair to other we have. I recommend this chair.
Reviewed On: April 02, 2012
Reviewed by: Imelda (San Diego)
Customer Rating:
Good service
Excelent attention by Isabel Calero just sometimes we need wait too much to receive some items. - *** Global Comment: The products would ship same day. The Commercial Invoice, packing list, and certificate of origin take a few more days to process ***
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700