1.888.978.7759
Aero Manufacturing Wall Mount Stainless Steel Hand Sink 14x10x5 With Faucet

Availability: Usually ships in 10 to 13 days
Item #: WB237347
Price: $114.95

Product Information
Wall Mount Hand Sink with Faucet
Constructed of 16 gauge type 304 stainless steel for maximum corrosion resitance. 14"L x 10"W x 5"D Basin bowl. Features 7" gooseneck faucet, 8" high back-splash and basket type drain. Faucet mount on 4" centers; 1/2" hot and cold supply.
Product Specifications
BRAND Aero Manufacturing
CONSTRUCTION Stainless Steel
DEPTH INCHES 5
LENGTH INCHES 14
OVERALL WIDTH INCHES 15
WIDTH INCHES 10
COMPARTMENT QUANTITY 1
COLOR FINISH Gray
MANUFACTURERS PART NUMBER XHSF
OVERALL LENGTH INCHES 17
ASSEMBLY Unassembled
MODEL 237347

Photo Gallery
Wall Mount Hand Sink 14 X 10 X 5 Includes Faucet Wall Mount Hand Sink 14 X 10 X 5 Includes Faucet Wall Mount Hand Sink 14 X 10 X 5 Includes Faucet Wall Mount Hand Sink 14 X 10 X 5 Includes Faucet
Wall Mount Hand Sink 14 X 10 X 5 Includes Faucet Wall Mount Hand Sink 14 X 10 X 5 Includes Faucet

Customer Reviews
Avg. Review Rating: 7 reviews
Reviewed On: July 10, 2013
Reviewed by: Michelle (Kansas)
Customer Rating:
Just what we needed
The sink itself is a great fit for what we were needing. The delivery of the product was not what I expected and took a lot longer than I anticipated. Great that the faucet comes with. Easy install.
Reviewed On: April 21, 2013
Reviewed by: Barbara Crutchfield (San Pedro, California)
Customer Rating:
Aero SS Sink
Sloppy workmanship (welds & finish), faucet leaks and metal is already rusting. This sink was installed with a permit by a professional plumber at the exterior of a building. *** Global Comment: This sink is not designed for outdoor use.
Reviewed On: April 02, 2013
Reviewed by: perry (plattsburgh ny)
Customer Rating:
Aero sink
In my 40 years of facility maintenance I have never seen such poor workmanship on anything that I have purchased.I would strongly recommend against this item.
Reviewed On: June 08, 2011
Reviewed by: Dave (rALEIGH nc)
Customer Rating:
Excellent Sink
For the price you can not beat this sink. The quality of the 16G is very good, easy to install and has been working great. Much cheaper than other sinks I had researched and very good quality like I mentioned. I would recommend if looking for a small utility sink.
Reviewed On: April 29, 2011
Reviewed by: steve gallay (california)
Customer Rating:
Good Buy
Sink is well made. Fits small space.
Reviewed On: November 21, 2009
Reviewed by: Montego (Kissimmee, Florida)
Customer Rating:
Great Sink
This is a great feature in our public bathroom now, is more clean and strong. I will recommended to all public bathrooms and pool bathrooms.
Reviewed On: September 21, 2009
Reviewed by: MONTEGO BAY (KISSIMMEE,FL)
Customer Rating:
We bought this sinks (2) for the pool bathrooms. We wasn't sure of the quality until arrive. We were surprise the gauge is very strong lines are define, slick perfect for the space is very strong for vandals. This is a great item. The faucet is great and easy to open and easy to clean. We recommend this item.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700