Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heavy Duty Tire Rack 3 Tier Starter 96x18x72
Availability: Usually ships same day Stock No:WB613140
Price: $207.95
Product Information
Heavy Duty Tire Rack
Starter Unit
Perfect for automobile and larger tractor trailer tires, the additional capacity of these racks comes from the formed horizontal Z-beams. Sturdy units do no need to be attached to walls. Boltless design allows horizontal beams to install easily without tools and to adjust in seconds at 2" increments. Heavy-duty 12-gauge beam connectors have 3 hooks at each end for positive connection. Uprights are 14-gauge steel measuring 1-3/4" x 1-3/4". Built for Tires Only. Gray powder coat finish. Easy assembly.
Choose this Starter Unit for a free standing single display or extend with Add-On Units to create a row of any length.
Product Specifications
WIDTH INCHES
96
DEPTH INCHES
18
HEIGHT INCHES
72
COLOR FINISH
Gray Powder Finish
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
LEVEL CAPACITY LBS.
2150
LEVEL QUANTITY
3
TIRE CAPACITY
36
TYPE
Heavy Duty Tire Rack Starter
Base Model Number
613140
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: October 22, 2012
Reviewed by: Kevin Karch (Indianapolis, IN)
Customer Rating :
Item does not match catalog description nor photo
The rack is described as "boltless", although the uprights are shipped broken down, with bolts and Allen wrenches for assembly. The uprights in the catalog photo are a different shape and appear to be welded units, which is what I was expecting. Kudos, though, to GI for refunding all of my money including shipping costs both ways.
Reviewed On: September 20, 2012
Reviewed by: Mr. T (Fredericksburg, VA)
Customer Rating :
Great Tire Racks!
Great Tire Racks!
Reviewed On: March 15, 2012
Reviewed by: Steve (Tucson)
Customer Rating :
Good Product - great price
Easy to assemble. No need to secure to wall or ground. Great value
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700