1.888.978.7759
Enclosed 2 Tray Shelf Cart with 5" Rubber Casters

Availability: Usually ships same day.
Item #: WB241737
Price: $229.00

Product Information
Utility Cart Work Center
Tray Shelf Model

This rugged structural plastic cart has steel locking doors and side with steel pegboard at both ends for secure storage and organization that's easy to relocate. Cable management opening allows cart to be used as a mobile charging station for rechargeable tools and radios. The pegboard end panel prevents heat build-up from electronics, and casters allow cart to be parked near wall outlets. When charging is complete, simply unplug and go.

All steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organizing hooks (sold separately). Gray powder coat finish and gray structural foam. This Tray Shelf utility cart has a 3" deep leakproof top tray. Also includes molded-in push handle with 2 swivel, 2 fixed non-marking casters. Assembles easily.

Product Specifications
LENGTH INCHES 40
WIDTH INCHES 26
HEIGHT INCHES 33
CAPACITY LBS 500
COLOR FINISH Gray
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Plastic / Steel
DOOR QUANTITY 2
STYLE Tray Shelf
WEIGHT LBS 81
WHEEL DIAMETER INCHES 5
WHEEL TYPE Rubber

Photo Gallery
Tray Top Cart Includes Storage Cabinet and Pegboard Enclosed Tray Top Cart with 5 Inch Casters Cart Holds Supplies, Tools and More for Secure Storage Enclosed Cart Secures Valuables and Easily Moves on Casters
Tray Top Cart Provides Mobile Storage Tray Top Cart with Locking Doors and Casters Comfortable Working Height Pegboard Side Organizes Tools
Pegboard Side Organizes Tools Pegboard Side for Organization Locking Handle for Secure Storage Openings for Cable Management

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: May 04, 2012
Reviewed by: greg (Lawrence Kansas)
Customer Rating:
enclosed shelf cart
very satisfied, we are using for a upcoming construction project and its possible we will purchase at least 35 more
Reviewed On: October 24, 2011
Reviewed by: Doug Richter (Waterloo, IA)
Customer Rating:
Tool Cart
The cart is a nice size, large enough to hold lots of tools yet small enough to get between machines on our crowded shop floor. I can lock it to protect my more expensive tools and the metal pegboard ends provide additional organized storage both inside and out. It rolls smoothly and quietly on the rubber wheels. I recommend this product.
Reviewed On: October 04, 2011
Reviewed by: John Mac (Cranston)
Customer Rating:
Compact design
Well built unit easy to put together keeps unwanted personnel out of your items when your not around
Reviewed On: August 03, 2011
Reviewed by: David (Houston)
Customer Rating:
Perfect Job site work cart
Perfect for keeping on the jobsite. Storing and moving from area to area, very handy!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700