Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Combination Storage Cabinet 36x18x72 Putty
Availability: Usually ships in 7 to 10 days Stock No:WB198703PY
Quantity Discount
QTY
Price
1-2
$329.95 ea.
3+
$311.95 ea.
Product Information
Commercial Grade Steel Storage Cabinet
All-Welded Combination Model
Durable commercial quality all-welded steel construction combined with a quiet door closure make this cabinet the ideal choice for the office, warehouse and more. This combination cabinet includes 1 full width top shelf, 3 adjustable half shelves and a coat rod. This cabinet is constructed of 24 gauge steel. The 180 lb. capacity shelves are made of 24 gauge steel and adjust on 2" centers. Doors include 3 sets of hinges and a full welded door stiffener to maintain door alignment and rigidity. Storage cabinet closes securely with a 3 point latching system and single chrome swing handle with keyed lock. Durable powder coat finish. Shipped assembled. 5 Year Limited Warranty.
Product Specifications
WIDTH INCHES
36
DEPTH INCHES
18
HEIGHT INCHES
72
COLOR FINISH
Putty
ADJUSTABLE SHELVES
3
ASSEMBLY
Assembled
BRAND
Sandusky
CONSTRUCTION
Steel
DESCRIPTION
Combination
FIXED SHELVES
1
LEVEL QUANTITY
6
MANUFACTURERS PART NUMBER
CAC1361872-07
OPENINGS
6
SHELF CAPACITY LBS
180
SHELF QUANTITY
4
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700