1.888.978.7759
Wesco® Battery Powered Stair Climbing Appliance Hand Truck 230051 66"H

Availability: Usually ships in 15 to 18 days
Item #: WB241789
List Price: $4,091.90 Save: up to 52%
Price: $1,959.00

Product Information
Battery Powered Stair Climbing Appliance Hand Truck

Reduce worker injury and fatigue with this labor saving truck! Allows 1 person to safely move heavy appliances up and down stairs with a simple fingertip control. 1/2 HP 50 amp high-torque motor gets over 80% more lifts per charge than competitors' trucks and runs cooler under load. Unit can navigate 6 steps in 37 seconds. Industrial grade gearbox with chain drive provides steady movement and superior reliability over belt-driven trucks. Continuous tread stairclimbers and 2" diameter polyurethane lifting feet grip firmly without damaging steps. Sealed maintenance-free 12V battery, 115V charger and circuit breaker included. Lightweight alloy frame with all welded I-beam construction. Positive ratchet mechanism with auto-rewind ensures safe lifting. Rolls easily on 6" diameter mold-on rubber wheels. Noseplate measures 24"W x 4"D noseplate. 850 lb. capacity. 66"H

Accessorize your powered appliance truck with:
Noseplate Extension - extends cargo surface
Superwheel Attachment - provides 4-wheel support
Winch Lift - converts truck to winch lift
Slip-On Platform - converts forks to lifting platform

Watch Product Video
Product Specifications
WIDTH INCHES 19
DEPTH INCHES 15
HEIGHT INCHES 66
CAPACITY LBS 850
ASSEMBLY Assembled
BRAND Wesco
CONSTRUCTION Lightweight Alloy Frame
MANUFACTURERS PART NUMBER 230051
NOSEPLATE DEPTH INCHES 4
NOSEPLATE WIDTH INCHES 24
POWER 1/2 HP Motor
REFERENCE # DC-66
TYPE Battery Powered Appliance Truck
WEIGHT LBS 101
WHEEL DIAMETER INCHES 6
WHEEL TYPE Mold-On Rubber

Photo Gallery
Powered Stair Climbing Appliance Truck Powered Stair Climbing Appliance Truck Powered Stair Climbing Appliance Truck Industrial Gearbox with Chain Drive
Auto Rewind Positive Ratchet Assembly Easy Access Power Switch

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: September 29, 2014
Reviewed by: angelsonhigh (Ohio)
Customer Rating:
excellent product
this piece of equipment makes it much easier to bring a furnace downstairs or to move one up the stairs
Reviewed On: September 29, 2014
Reviewed by: angelsonhigh (Ohio)
Customer Rating:
excellent product
this dolly makes it so much easier to install furnaces it is much safer for our techs than a regular dolly now one man can do the job of tow men as far as bringing a furnace up or down stairs
Reviewed On: February 16, 2012
Reviewed by: Tankless (New York)
Customer Rating:
Happy
This is a great hand truck especially when used with the optional attachments. The only issue is it is a couple inches too wide for some doorways.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700