Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Slip-On Platform For Aluminum Winch Lift Attachment
Availability: Usually ships in 7 to 10 days Stock No:WB241794
Price: $129.95
Product Information
Slip-On Platform
for Powered Stair Climbing Appliance Truck
Converts winch lift forks to a 20"W x 20"D lifting platform.
Use this Platform in combination with our Aluminum Winch Lift to convert your truck into a convenient lifting platform.
Product Specifications
WIDTH INCHES
20
DEPTH INCHES
20
HEIGHT INCHES
7
CAPACITY LBS
800
COLOR FINISH
Black
ASSEMBLY
Unassembled
BRAND
Wesco
CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
260160
REFERENCE #
SP-20 PLATFORM
STYLE
Slip-On Platform for Winch Lift
WEIGHT LBS
20
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: February 16, 2012
Reviewed by: Tankless (New York)
Customer Rating :
Easy
This attachment makes it easier and safer to lift boxes in and out of higher vehicles. No more boxes falling apart while lifting. A larger area to make moving appliances easier and safer.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700