Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Legal Size Fireproof File Cabinet 21"W x 25"D x 53"H - Light Gray
Availability: Usually ships in 14 to 17 days Stock No:WB736559LG FREE Shipping
Price: $1,840.00
Product Information
FireKing Vertical Fireproof File Cabinets
Ensure the safety of your vital documents. These fireproof file cabinets meet UL impact requirements: Cabinet remains locked and intact without damage to paper contents after enduring 1500°F, a drop from 30'H and heating to 1500°F again. Meets the UL 2000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.
The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. We're so confident about these fireproof file cabinets that we include a Lifetime Limited Warranty on all operable parts. And if your file cabinet is ever damaged by fire, we offer Free Replacement. Chip and scratch resistant powder coated finish.
Product Specifications
WIDTH INCHES
21
DEPTH INCHES
25
HEIGHT INCHES
53
COLOR FINISH
Light Gray
ASSEMBLY
Assembled
BRAND
Fire King
CONSTRUCTION
Steel
DRAWER QUANTITY
4
MODEL
736599LG
TYPE
Legal
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700