Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Flammable Cabinet With Self Close Double Door 60 Gallon
Availability: Usually ships in 2 to 5 days Stock No:WB237291
Price: $769.00
Product Information
Global Flammable Cabinets with Self Close Double Doors
Global flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers.
Doors are equipped with 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when doors are closed without handle rotation. This Self Close Double Door model automatically closes only when fusible link melts at 165° F. This self close model also features self-indexing doors that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 12 Year Limited Warranty.
Watch Video Below
Meets the National Fire Protection Association flammable liquid code #30.
Meets the Occupational Safety and Health Administration standard 1910.106.
Approved by the Factory Mutual System.
Product Specifications
WIDTH INCHES
34
DEPTH INCHES
34
HEIGHT INCHES
65
CAPACITY GALLONS
60
COLOR FINISH
Yellow
ADJUSTABLE SHELVES
2
ASSEMBLY
Assembled
BRAND
Jamco
CONSTRUCTION
Steel
DOOR TYPE
Self Close
MANUFACTURERS PART NUMBER
BS60
OPENINGS
3
SHELF CAPACITY LBS
350
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: April 22, 2013
Reviewed by: R (Denver)
Customer Rating :
Flammable cabinet
The cabinet is sturdy and meets all OSHA requirements.
Reviewed On: June 08, 2012
Reviewed by: Karen (Lincoln NE)
Customer Rating :
Flammable cabinet
This cabinet works great in a small confined area because of the self close doors so that they are not left open and blocking the way and causing a safety issue
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700