Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Fire Resistant Cabinet
Availability: Usually ships in 5 to 8 days Stock No:WB237303GY
Price: $1,275.00
Product Information
All-Welded Fire Resistant Cabinet with
Manual Close
Fights Data Theft - Resists Fire Damage
This top-quality fire resistant cabinet offers the same features as our flammable liquid cabinets with a neat attractive appearance for the office. Rugged construction protects valuable back up tapes, sensitive data, records and supplies from theft and fire. All welded body includes 2 walls of 18 gauge steel with a 1-1/2" insulating air space.
Fire resistant cabinet doors are double walled with 14 gauge steel outside and 18 gauge inside, lock securely with 3 point latching, have heavy duty 4" welded hinges and feature smooth, radius edges. Attractive lockable flush front handle includes 2 keys. 2"H raised doorsills contain leaks. Leveling feet. Shelves adjust at 2-1/2" increments. Powder coat finish includes shelves. This Manual Close fire resistant cabinet will not close automatically in the event of fire. Doors open 180° for full access. 1 Year Limited Warranty.
Product Specifications
WIDTH INCHES
59
DEPTH INCHES
34
HEIGHT INCHES
65
CAPACITY
75 cu. ft.
COLOR FINISH
Gray
ADJUSTABLE SHELVES
4
ASSEMBLY
Assembled
BRAND
Jamco
CONSTRUCTION
Steel
DOOR TYPE
Manual Close
MANUFACTURERS PART NUMBER
BR75-GP
OPENINGS
5
SHELF CAPACITY LBS
350
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700