Availability: Usually ships same day Stock No:WB652982
Price: $10.95 ea.(Sold in qty. of 6)
Product Information
Master Lock® Keyed Padlock
Master Lock® #5KA. Keyed alike. Measures 2"W. 1"L shackle. The Master Locks are Non-returnable.
Product Specifications
WIDTH INCHES
2
COLOR FINISH
Chrome
BRAND
Master Lock
CONSTRUCTION
Steel
DESCRIPTION
Keyed alike
DOOR HANDLE
All
DOOR HINGED
All
DOOR TYPE
All
LOCKER TIER
All
MANUFACTURERS PART NUMBER
5KA
MODEL
652982
PACKAGE QUANTITY
6
SHACKLE LENGTH INCHES
1
TYPE
Keyed Padlock w/2 keys
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: September 22, 2011
Reviewed by: Jerry Burke (Boston MA)
Customer Rating :
Nice lock, but didn't fit our application
These are fine locks and the keyed alike option is a plus, but unfortunately they did not fit our application. The shackle diameter of 3/8" is too wide. We needed something to fit a 3/8" hole easily.
If you could add a similar lock with a 5/16" or 1/4" diameter shackle, it would compliment your 442187CA Footlocker product nicely.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700