Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Automatic Towel Dispenser - Beige/Black
Availability: Usually ships in 2 to 5 days Stock No:WB237199
Quantity Discount
QTY
Price
1-2
$99.95 ea.
3+
$91.95 ea.
Product Information
Automatic Paper Towel Dispensers - Beige/Black
Automatic paper towel dispensers deliver measured amounts of paper toweling to prevent waste and improve sanitation. Towel dispenser automatically activates with user's motion, operates quietly, and automatically shuts off when hands are removed from sensor range.
Latch lock with standard metal key. Paper towel dispenser features adjustable settings for sheet length, time delay and paper saving mode. Each fixture is battery operated and requires 4 alkaline D batteries (not included) for long term operation, also includes low battery light. Easy to reload, the automatic paper towel dispenser holds towel rolls of any leading brand up to 800'L x 8"W. Measures 11-1/4"W x 9-1/4"D x 15"H.
Product Specifications
WIDTH INCHES
11-1/4
DEPTH INCHES
9-1/4
HEIGHT INCHES
15
COLOR FINISH
Black/Beige
BRAND
Palmer Fixture
CONSTRUCTION
Plastic
MANUFACTURERS PART NUMBER
TD024501
MODEL
237199
STYLE
8" Roll
TYPE
Automatic Towel Dispenser
Photo Gallery
Customer Reviews
Avg. Review Rating:2 Reviews
Reviewed On: February 29, 2012
Reviewed by: MARY (COMANCHE TEXAS)
Customer Rating :
GOOD CHOICE
WE LIKE THIS DISPENSER BECAUSE IT IS BATTERY OPERATED AND AN ELECTRIC SOURCE DID NOT HAVE TO BE SUPPLIED.
EASY INSTALLATION (6 EACH) AND THEY ALL SEEM TO BE WORKING FINE
Reviewed On: June 09, 2011
Reviewed by: David Fatula (Massachusetts)
Customer Rating :
All it should be.
The towel dispencer appears to be working just fine, easy to install and to adjust for towel size. Ocerall a good product ffor the money .
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700