1.888.978.7759
Vinyl Mid Back Office Chair Black

Availability: Usually ships in 7 to 10 days
Item #: WBF10840BK
Price: $136.95

Product Information
Classic Elegance Office Seating
Mid Back Vinyl

Elegant mahogany finish on all wood components is appointed with leather look vinyl upholstery and hand applied brass nail head trim. This mid back styles feature hand tufting. Seat measures 20"W x 21"D x 18"H. Back measures 20"W x 21"H. 6 Year Limited Warranty.

Product Specifications
COLOR FINISH Black
ASSEMBLY Unassembled
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 19
BACKREST Mid-Back
BRAND Boss
DESCRIPTION Mid Back
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 19
SEAT HEIGHT RANGE INCHES 18
MANUFACTURERS PART NUMBER B959BK
UPHOLSTERY Vinyl
CAPACITY LBS 250
APPLICATION Office
FRAME COLOR Mahogany
ARM TYPE Armrest
APPLICATION/USAGE Office Seating
BASE 4-Leg
CAL117 CERTIFIED Yes

Photo Gallery
Classic Elegance Office Chair Classic Elegance Office Chair - Profile View Classic Elegance Office Chair - Sturdy Frame Classic Elegance Office Chair - Sturdy Frame
Classic Elegance Office Chair - Vinyl Upholstery Classic Elegance Office Chair - Contoured for Comfort Classic Elegance Office Chair - Vinyl Upholstery Classic Elegance Office Chair - Vinyl Upholstery
Classic Elegance Office Chair - Vinyl Upholstery Classic Elegance Office Chair - Brass Nail Head Trim Classic Elegance Office Chair - Sturdy Frame Classic Elegance Office Chair - Solid Wood Frame

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700