1.888.978.7759
Mahogany Wood Reception Chair Black

Availability: Usually ships in 7 to 10 days
Item #: WB773163BK
Qty Price
1-3 $114.95 ea.
4+ $108.95 ea.

Product Information
Solid Wood Reception Seating Mahogany Finish
Genuine solid wood with handsome mahogany finish creates a well appointed and welcoming reception setting. These wood reception chairs provide upscale style and comfortable seating with solid wood arms and base, extra thick seat and back cushions and durable fabric upholstery. Back measures 20"W x 18"H. Seat measures 20"W x 18-1/2"D.

Product Specifications
COLOR FINISH Black
ARM TYPE Armrest
ASSEMBLY Unassembled
BACK WIDTH INCHES 20
BACK HEIGHT INCHES 18
BACKREST Mid-Back
BASE Sled Base
BRAND Boss
CONSTRUCTION Wood
DESCRIPTION Reception Chair
SEAT WIDTH INCHES 20
SEAT DEPTH INCHES 18-1/2
SEAT CONSTRUCTION Fabric
MODEL F10835BK
MANUFACTURERS PART NUMBER B9570BLACK
FRAME COLOR Mahogany
CAPACITY LBS 250
TYPE Reception Chair
APPLICATION Reception
APPLICATION/USAGE Guest/Reception
CAL117 CERTIFIED Yes

Photo Gallery
Solid Wood Reception Chair Solid Wood Reception Chair Solid Wood Reception Chair - Solid Wood Frame Solid Wood Reception Chair - Solid Wood Frame
Solid Wood Reception Chair Solid Wood Reception Chair - Contoured for Comfort Solid Wood Reception Chair - Solid Wood Frame Solid Wood Reception Chair - Fabric Upholstery
Solid Wood Reception Chair - Fabric Upholstery Solid Wood Reception Chair - Fabric Upholstery Solid Wood Reception Chair - Solid Wood Frame Solid Wood Reception Chair - Solid Wood Frame

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: September 19, 2013
Reviewed by: Ryan (LOGAN,UT)
Customer Rating:
Great
Looks great in the office and is very high quality.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700