Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Barricade Security Gate With Sign
Availability: Usually ships same day Stock No:WB652923
Price: $319.00
Product Information
Global Folding Security Gate
Quickly and easily block access to dangerous or restricted areas with this folding security gate that weighs a generous 154 lbs. All steel construction with powder coat finish. Gate expands to 20'L x 52-1/2"H and folds to a compact 23-1/2"L x 24"W x 64"H. The distance from the ground to the bottom of the gate when full opened is 9.45"; while fully closed is 7.87".Moves easily on 6 heavy duty casters. Includes warning sign that reads. Stop for your safety. This aisle has been temporarily closed.
Watch Product Video
Product Specifications
LENGTH INCHES
23-1/2
WIDTH INCHES
24
HEIGHT INCHES
64
COLOR FINISH
Safety Yellow
ASSEMBLY
Unassembled
EXPANDED LENGTH INCHES
240
TYPE
Gate with casters
WEIGHT LBS
154
MODEL
652923
EXPANDED HEIGHT INCHES
52-1/2
Photo Gallery
Customer Reviews
Avg. Review Rating:5 Reviews
Reviewed On: January 31, 2013
Reviewed by: Tucker (Kentucky)
Customer Rating :
Great Gate
This gate was an excellent choice for the application we needed it for in the school, which was to block access to the building during ballgames. Even with the high cost of shipping, this gate is a good value and product. Compact storage when not in use.
Reviewed On: January 26, 2013
Reviewed by: Eric Bonner (17211 N. Freeway, Houston, TX 77090)
Customer Rating :
Barricade
It was very easy to assemble!
Reviewed On: May 07, 2012
Reviewed by: Melvin Thompson (Atlanta, GA)
Customer Rating :
Barricade Security Gate is Great!!
We purchased one gate for a location; another location came and saw it and wante to purchase eight more!!!
Reviewed On: February 29, 2012
Reviewed by: chewlett (St. Clair MO)
Customer Rating :
Works well for us!
We purchased the barricade gate to aid in the installation of an employee scanning area. It works well for our application and we would recommend it to others.
Reviewed On: February 29, 2012
Reviewed by: Denyse Wilson (Orlando, Florida)
Customer Rating :
Barricade Security Gate
I believe this was delivered to our Orlando, Florida location (we also ordered one for our Kissimmee, Florida location). BOth locations loved them and they worked very well....
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700