1.888.978.7759
81"H Stationary Floor Mount Unit With Vesa LCD Mount - Beige

Availability: Usually ships same day.
Item #: WB239134BG
Qty Price
1-2 $415.95 ea.
3+ $391.00 ea.

Product Information
Complete Orbit Computer Workstation
81"H Stationary Floor Mount Unit with VESA LCD Mount

This complete workstation includes a center post, work surface, flat panel screen mount and CPU holder. All steel surfaces include a rugged, attractive powder coat finish.
The super strong 5" x 5" steel center post with base bolts to the floor for stability (hardware not included). To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H. Post base measures 17-1/2" x 17-1/2".
The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. This 81"H unit can accommodate sitting or standing users with work surface heights of 30" and 40".
The VESA mount, which accommodates any flat panel monitor from 10-30", mounts at 52", 66" and 80"H Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw.
The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring.

Watch Video Below


  Optional tubular steel footrest provides ergonomic comfort (sold separately).
  Orbit computer workstation accommodates sitting or standing users.
  Additional components (sold separately) allow multi-directional use for multiple users.
Product Specifications
HEIGHT INCHES 81
COLOR FINISH Beige
ASSEMBLY Unassembled
TYPE Workstation Kit
MOUNT TYPE Floor Mount
DESCRIPTION 81"H Stationary Orbit w/VESA Mount
CONSTRUCTION Steel

Photo Gallery
Orbit Computer Workstation - Stationary Unit with VESA Mount Orbit Computer Workstation - Rear Orbit Computer Workstation Orbit Computer Workstation - Side View
CPU Holder for Orbit Computer Workstations Keeps CPU at a Convenient Height Plastic Laminate Work Surface - 1 Plastic Laminate Work Surface
Plastic Laminate Work Surface - Mounts to Orbit Computer Workstation Plastic Laminate Work Surface - Mounts to Orbit Computer Workstation Accommodates Any Flat Panel Monitor from 10-30 Inches Universal VESA Flat Panel Mount
VESA Mount Allows Monitor to Hook on Securely and Remove Quickly Tilts Up 15 Degrees and Down 5 Degrees Easily and Without Tools Orbit Computer Workstation - Rugged Steel Construction Center Post has Cable Management
Orbit Computer Workstation - Stationary Unit with VESA Mount Orbit Computer Workstation - Locking Laptop Tray Orbit Computer Workstation with Optional Components Orbit Computer Workstation - Footrest
81

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700