1.888.978.7759
78"H Mobile Unit W/Vesa Mount - Black

Availability: Usually ships same day.
Item #: WB239138BK
Qty Price
1-2 $448.95 ea.
3+ $403.95 ea.

Product Information
Complete Orbit Computer Workstation
78"H Mobile Unit with VESA Mount

This complete workstation includes a center post, work surface, flat panel screen mount and CPU holder. All steel surfaces include a rugged, attractive powder coat finish. Easy assembly.
The super strong 5" x 5" steel center post moves easily on a stable caster base that measures 38"W x 34"D x 10"H. Base includes four 4" rubber casters, 2 locking. To hide all cables, the post includes cable management openings.
The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. This 78"H unit can accommodate sitting or standing users with 2 different work surface heights.
The VESA mount accommodates any flat panel monitor from 10-30". Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw.
The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring.

Product Specifications
WIDTH INCHES 37-1/2
HEIGHT INCHES 78
DEPTH INCHES 31-1/4
COLOR FINISH Black
ASSEMBLY Unassembled
TYPE Workstation Kit
WEIGHT LBS 140
WHEEL DIAMETER INCHES 4
WHEEL TYPE Rubber
MOUNT TYPE Mobile
CASTERS 4" (2 locking)
DESCRIPTION 78"H Mobile Unit w/VESA Mount
CONSTRUCTION Steel

Photo Gallery
78 in. H Mobile Unit W/Vesa Mount - Black
																			78 in. H Mobile Unit W/Vesa Mount - Black
																			78 in. H Mobile Unit W/Vesa Mount - Black
																			78 in. H Mobile Unit W/Vesa Mount - Black
78 in. H Mobile Unit W/Vesa Mount - Black
																			78 in. H Mobile Unit W/Vesa Mount - Black
																			78 in. H Mobile Unit W/Vesa Mount - Black
																			78 in. H Mobile Unit W/Vesa Mount - Black
78 in. H Mobile Unit W/Vesa Mount - Black
																			78 in. H Mobile Unit W/Vesa Mount - Black
																			78 in. H Mobile Unit W/Vesa Mount - Black
																			78 in. H Mobile Unit W/Vesa Mount - Black
78 in. H Mobile Unit W/Vesa Mount - Black
																			Mobile Caster Base of Orbit Mobile Computer Workstation Mobile Caster Base of Orbit Mobile Computer Workstation Locking Swivel Casters on Orbit Mobile Computer Workstation
Locking Swivel Casters for Orbit Mobile Computer Workstation

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: October 09, 2013
Reviewed by: MARY (LAWRENCE,MA)
Customer Rating:
Raytheon
Customer satisfied with product for their particular application. It worked well.
Reviewed On: June 14, 2012
Reviewed by: Jeff Downing (Kansas City)
Customer Rating:
Great solution
If you are looking for a mobile cart for your needs then look no further. This cart gives a strong and modern look and it looks even better with a 42+inch flat screen. The only thing is that with our 42inch flat screen mounted on the top/highest bracket it will not fit through a normal door for storage. We had to move it down to the middle bracket and it fits fine.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700