1.888.978.7759
Five Star 712 Aluminum Pickup Truck & Van Ramps (Pair) 1500 Lb. Capacity

Availability: Usually ships in 2 to 5 days
Item #: WB241843
Price: $184.95

Product Information
Pickup & Van Aluminum Ramps

Ideal as an ATV ramp, motorcycle ramps or for loading lawn tractors. These aluminum ramps are lightweight, corrosion resistant and reinforced for extra strength. Arched design prevents lawn mower deck hang-up. Sold in pairs

Product Specifications
LENGTH INCHES 88
WIDTH INCHES 12
CAPACITY LBS. 1500 (pair)
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Five Star
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 712
TYPE Aluminum Loading Ramps (pair)
WEIGHT LBS. 35 (pair)

Photo Gallery
PAIR OF ALUMINUM PICKUP TRUCK & VAN RAMPS 1000 POUND CAPACITY PAIR OF ALUMINUM PICKUP TRUCK & VAN RAMPS 1000 POUND CAPACITY

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 20, 2012
Reviewed by: will (east coast)
Customer Rating:
awesome
very light weight, durable. sturdy enough for my 48" zero turn.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700