1.888.978.7759
Smokers' Outpost & Littermate Trash Can Combo Gray

Availability: Usually ships in 4 to 7 days
Item #: WB652999GY
Price: $127.95

Product Information
Smokers' Outpost® Waste Receptacle & Outdoor Ashtray Combo
30 gallon waste receptacle has covered lid and large opening for easy disposal. Outdoor ashtray collects cigarette litter, reduces odors and maintenance. Both are high-density polyethylene for outdoor use. Waste receptacle measures 17" diameter x 45"H. Smokers' Outpost outdoor ashtray measures 15" diameter x 42"H. Purchase together and save.

Product Specifications
COLOR FINISH Gray
ASSEMBLY Unassembled
CONSTRUCTION Plastic
DESCRIPTION Combo
DIAMETER INCHES --
HEIGHT INCHES --
MODEL 652999GY
STYLE Free Standing
TYPE LitterMate
% POST CONSUMER RECYCLED CONTENT 25%

Photo Gallery
Smokers' Outpost & Littermate Trash Can Combo Gray Smokers' Outpost & Littermate Trash Can Combo Gray Smokers' Outpost & Littermate Trash Can Combo Gray Smokers' Outpost & Littermate Trash Can Combo Gray
Smokers' Outpost & Littermate Trash Can Combo Gray Smokers' Outpost & Littermate Trash Can Combo Gray Smokers' Outpost & Littermate Trash Can Combo Gray Smokers' Outpost & Littermate Trash Can Combo Gray
Smokers' Outpost & Littermate Trash Can Combo Gray Smokers' Outpost & Littermate Trash Can Combo Gray Smokers' Outpost & Littermate Trash Can Combo Gray Smokers' Outpost & Littermate Trash Can Combo Gray

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: June 19, 2014
Reviewed by: Paul (SOUDERTON, PA)
Customer Rating:
Great For The Budget Conscious
These are not really upscale, but they get the job done and are a great value. We've used this style for years with success.
Reviewed On: October 09, 2013
Reviewed by: BOB (ISLETON,CA)
Customer Rating:
Trash can and smoker
Both are perfect for my event center. They are light but durable. I highly recommend them both
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700