Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Shipping Container / Site Box Od 45 X 30 X 34 With Casters
Availability: Usually ships in 21 to 24 days Stock No:WB238032BK
Price: $632.00
Product Information
Shipping Container and Job Site Box
with Casters
Stores and transports for material handling, and workshop applications. FDA approved, moisture and chemical resistant material has 14 gauge steel reinforcing frame and a 3/4" thick painted plywood base. Attached hinged lid has 2 padlockable twist latches (locks sold separately) and 4 rubber grip lift handles. 15 cubic foot/850 lb. capacity. Stacking capacity 800 lbs. This mobile model includes 4 polyurethane swivel casters. Molded pockets in lid accept casters for secure stacking.
Product Specifications
LENGTH INCHES
45
WIDTH INCHES
30
HEIGHT INCHES
34
CAPACITY LBS
850
COLOR FINISH
Black
ASSEMBLY
Assembled
BRAND
Myton Industries
MANUFACTURERS PART NUMBER
SC-4534H5-BK
MODEL
238032bk
TYPE
Shipping Container and Site Box with 5" Casters
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: September 08, 2012
Reviewed by: Arbitroid (Maryland)
Customer Rating :
Disaster Recovery Security Boxes
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700