1.888.978.7759
TCPI EL4SA454UNIV10CSPF High Bay Light Fixture 4-Lamps T5HO With Miro 4 Reflector 120-227 Volts

Availability: Usually ships in 7 to 10 days
Item #: WB237090
Price: $122.95

Product Information
HIGH BAY LIGHT FIXTURES
4-Lamp T5 Fixture
High bay fixtures offer lower startup cost, increased foot candles and up to 60% energy reduction over HID systems. Slash energy bills in half with new T5 linear fluorescent bulbs (not included). Fixtures hold four 4'L T5 54 watt lamps (lamps sold separately). High efficiency reflectors provide improved, uniform illumination. Easy, cost effective way to replace existing fixtures. Requires no tools for lamp and ballast access; lamps stay in place with cam lock. Heavy duty 20 gauge steel housing includes knockouts for easy installation. Highly reflective white finish. Ideal for industrial, open and stack aisle applications. Includes 10'L power cord. UL/CUL Listed Suitable for damp locations. Universal ballast accepts 120 or 277V. Measures 48"L x 16"W x 3-5/8"H.

Product Specifications
ASSEMBLY Assembled
BRAND TCPI
LAMP NUMBER 4
MODEL 237090
STYLE Aluminum
TYPE High Bay Light Fixture
VOLTS 120/277
WATTS 54
WIDTH INCHES 16
COLOR FINISH White
HEIGHT INCHES 3-5/8
LAMPS INCLUDED No
LAMP TYPE T5
LENGTH FEET 4
FIXTURE CONNECTION Hard Wired

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: July 08, 2014
Reviewed by: WAYNE (SUFFOLK, VA)
Customer Rating:
T5 High bay lights
Replacing 400w metal halide high bays with the T5 fixtures. Less watts, less heat and brighter light.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700