1.888.978.7759
TCPI EL4SA632UNIH10CSPF High Bay Light Fixture 6 Lamps T8 With Miro 4 Reflector 120-227 Volts

Availability: Usually ships in 7 to 10 days
Item #: WB237091
Price: $119.95

Product Information
HIGH BAY LIGHT FIXTURES
6-Lamp T8 Fixture
High bay fixtures offer lower startup cost, increased foot candles and up to 60% energy reduction over HID systems. Slash energy bills in half with new T8 linear fluorescent bulbs (not included). Fixtures hold six 4'L T8 32 watt lamps (lamps sold separately). High efficiency reflectors provide improved, uniform illumination. Easy, cost effective way to replace existing fixtures. Requires no tools for lamp and ballast access; lamps stay in place with cam lock. Heavy duty 20 gauge steel housing includes knockouts for easy installation. Highly reflective white finish. Ideal for industrial, open and stack aisle applications. Includes 10'L power cord. UL/CUL Listed Suitable for damp locations. Universal ballast accepts 120 or 277V. Measures 48"L x 16"W x 3-5/8"H.

Purchase high efficiency T8 lamps to cut energy bills up to 60% with increased foot candles and fuller spectrum light than ordinary fluorescent bulbs!

Product Specifications
ASSEMBLY Assembled
BRAND TCPI
LAMP NUMBER 6
MODEL 237091
STYLE Aluminum
TYPE High Bay Light Fixture
VOLTS 120/277
WATTS 32
WIDTH INCHES 16
LENGTH FEET 4
COLOR FINISH White
FIXTURE CONNECTION Hard Wired
LAMP TYPE T8
LAMPS INCLUDED No
HEIGHT INCHES 3-5/8

Photo Gallery
High Bay Light Fixture

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 08, 2013
Reviewed by: Bob Garcia (Angelo State University)
Customer Rating:
Light Fixture
The fixture is adequate for the location it will be used in. The only concern is the shipping condition. These were quite a bit beat-up and had a few bends in the fixtures. But, considering the installation location(s) they will do just fine. Suggest they be packaged or double packed for shipping.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700