1.888.978.7759
Vestil Auto Dollies ADOL-1216-6K 12 x 16 (Set of 4) 6000 Lb. Capacity per Set

Availability: Usually ships in 7-10 days
Item #: WB237095
Price: $166.95

Product Information
AUTO DOLLIES

Roll vehicles and boat trailers in any direction! Set of 4 steel dollies is ideal for garages, auto body shops, museums, trade shows and DIY restorers. Maneuver easily on 3" hard rubber swivel caster wheels. 6000 lb. capacity per set (1500 lb. per dolly).

Product Specifications
LENGTH INCHES 16
WIDTH INCHES 12
HEIGHT INCHES 2-5/8 to Bottom of V-Channel; 4 to Top of Dolly
CAPACITY LBS 6000 per Set
COLOR FINISH Red
ASSEMBLY Assembled
BRAND Vestil
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER ADOL-1216-6K
PACKAGE QUANTITY 4
TYPE Set of 4 Dollies
WEIGHT LBS 19
WHEEL DIAMETER INCHES 3
WHEEL TYPE Rubber Swivel

Photo Gallery
Auto Dolly 12 Auto Dolly 12 Auto Dolly 12 Auto Dolly 12
Auto Dolly 12 Auto Dolly 12 Auto Dolly 12 Auto Dolly 12
Auto Dolly 12 Auto Dolly 12 Auto Dolly 12

Customer Reviews
Avg. Review Rating: 2 reviews
Reviewed On: September 18, 2013
Reviewed by: R.J. (DENVER,CO)
Customer Rating:
Auto Dollies
I was very pleased with the dollies. They were exacetly what we were looking for, and the price was where we needed them to be. I will be back to purchase again.
Reviewed On: September 06, 2011
Reviewed by: Orson (Pittsburgh PA)
Customer Rating:
disappointed in finish
when i got the dollies the steel plates were a little scratched because they were painted. i was really disappointed because a buddy of mine bought these from Global a few years ago and they were powder coated and had a real nice durable finish. that was what i was hoping i was getting. i'm guessing that to save money they just started painting them. i know they would probably get dinged up from me using them but i like them to at least look decent in my shop and under my 70 Chevelle. i'm going to have to get them powder coated myself or just by those other ones that look just like this and are powder coated and made in America
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700