Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Heavyweight Indoor Entrance Mat 3/8" Thick 48" X 72" Gray
Availability: Usually ships in 2 to 5 days Stock No:WB238097GY
Price: $60.95
Product Information
Heavyweight Entrance Matting
Heavy-duty, reinforced matting scrapes debris from shoes and withstands heavy commercial traffic. Double border edge traps dirt and water to protect floors and prevent slipping. Made from a rugged, fast drying blended fiber to dry quickly, resist fading and stains, and last for years indoors. It's backed with a reinforcing heavy-duty rubber to grip floors without creeping. Entrance matting measures 3/8" thick.
Note: 36"W mats are seamed with adhesive every 5' in length; 48"W mats are seamed every 6' in length. The dual rib border on one side of each mat is cut off and refinished to create extended cut lengths.
Product Specifications
LENGTH INCHES
72
WIDTH INCHES
48
COLOR FINISH
Gray
ASSEMBLY
Assembled
BORDER COLOR
Gray
CONSTRUCTION
Fiber
THICKNESS INCHES
3/8
TYPE
Stock Size
WEIGHT LBS
31
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700