1.888.978.7759
Managers Desk Shell In Hansen Cherry - Office Furniture Groupings

Availability: Usually ships in 4 to 7 days
Item #: WB773274DC
List Price: $264.99 Save up to 31%
qty Price
1-2 $194.95 ea.
3+ $181.95 ea.

Product Information
Save 15%. Limited Time Promotion.
Our Price reflects 15% savings. Offer ends 9/30/2014


OFFICE FURNITURE GROUPINGS
Manager's Desk
This office furniture collection is great for executive office, home office, doctors office and even reception area environments. Modular office furniture features durable, rich cherry finished 1 thick laminate work surfaces that are scratch and stain resistant. Surfaces have a PVC edge banding for safety. Includes a cable management opening on desktop and full length modesty panel. Side panels and modesty panel has a graphite gray accented finish to provide an attractive, modern look. Purchase Returns to create L and U-shaped desks. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.

Product Specifications
WIDTH INCHES 71
DEPTH INCHES 29-3/8
HEIGHT INCHES 29-3/4
COLOR FINISH Hansen Cherry
ASSEMBLY Unassembled
BRAND Bush®
CONSTRUCTION Laminate
DESCRIPTION 72" Desk
MANUFACTURERS PART NUMBER WC24436
MODEL 773274DC
TOP FINISH Hansen Cherry
WEIGHT LBS 136
PROMOTION 15% Off
Product_Family Desk
Color_Family Cherry
Accessory No

Photo Gallery
Dark Cherry Manager's Desk Lexington Manager Desk Lexington Manager Desk Lexington Manager Desk
Optional Pedestal on Lexington Manager Desk Modesty Panel on Lexington Manager Desk Cable Management Grommet on Lexington Manager Desk Cable Management Grommet on Surface of Lexington Manager Desk
Cable Management Grommet on Modesty Panel of Lexington Manager Desk Cherry Finished Surface on Lexington Manager Desk Series C Hansen Cherry 3/4 Pedestal B/F

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 28, 2013
Reviewed by: DAVID (WEST MEMPHIS,AR)
Customer Rating:
Managers Desk Shell
This is a great color and it fits in with the other furniture.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700