1.888.978.7759
Lateral File In Hansen Cherry - Office Furniture Groupings

Availability: Usually ships in 2 to 5 days
Item #: WB773277DC
List Price: $344.99 Save up to 15%
Qty Price
1-2 $306.95 ea.
3+ $293.95 ea.

Product Information
OFFICE FURNITURE GROUPINGS
Lateral File
This office furniture collection is great for executive office, home office, doctors office and even reception area environments. Modular office furniture features durable, rich cherry finished 1 thick laminate work surfaces that are scratch and stain resistant. Surfaces have a PVC edge banding for safety. File Cabinet has drawers with an anti-tip safety feature, full extension ball bearing slides and one gang lock for security. Lateral File Cabinet includes 2 letter/legal file drawers and adjustable leveling feet. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.

Product Specifications
WIDTH INCHES 35-5/8
DEPTH INCHES 23-3/8
HEIGHT INCHES 29-3/4
COLOR FINISH Hansen Cherry
ASSEMBLY Unassembled
BRAND Bush Furniture
CONSTRUCTION Laminate
DESCRIPTION 2 Drawer Lateral File
DRAWER QUANTITY 2
MANUFACTURERS PART NUMBER WC24454A
MODEL 773277DC
TOP FINISH Hansen Cherry
WEIGHT LBS 155
PRODUCT FAMILY File Cabinet
Color_Family Cherry
Accessory No
C.A.R.B. COMPLIANT YES

Photo Gallery
Dark Cherry Lateral File Full Extension Drawers on Lexington Lateral File Cabinet Lexington Lateral File Cabinet Full Extension Drawers on Lexington Lateral File Cabinet
Hang Rails in Drawers of Lexington Lateral File Cabinet Letter or Legal Size Filing in Lexington Lateral File Cabinet Attractive Drawer Pull Handles on Lexington Lateral File Cabinet Lexington Lateral File Cabinet
Lexington Lateral File Cabinet Series C Hansen Cherry 3/4 Pedestal B/F

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700