Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Forklift Battery Transfer Platform 4000 lb. Capacity
Availability: Usually ships same day Stock No:WB241957
Price: $429.00
Product Information
FORKLIFT BATTERY TRANSFER PLATFORM
Convert your existing 27"W x 48"L pallet truck into a cost-effective portable battery changer. One person can load, unload and move forklift batteries. 2-1/4" diameter steel rollers and hand-crank winch with 6' pull strap and safety latch hook safely facilitate horizontal battery transfer. Because the pallet truck's height is adjustable, it aligns easily with forklift's battery compartment; height to top of rollers is 2-5/8" above your pallet truck's forks. Front locking safety tabs secure battery to deck. All-welded steel construction with durable powder coat finish. 48"L x 33"W x 7"H overall (46"H to top of winch) with 40"L x 30"W usable deck.
Note: Pallet Truck is not included.
Watch Product Video
Product Specifications
LENGTH INCHES
48
WIDTH INCHES
33
HEIGHT INCHES
7
CAPACITY LBS
Platform = 4000; Winch = 1000
COLOR FINISH
Yellow
ASSEMBLY
Assembled
BRAND
Global Equipment
CONSTRUCTION
Steel
REFERENCE #
BTC-PJ-WINCH
USABLE DECK LENGTH INCHES
40
USABLE DECK WIDTH INCHES
30
WEIGHT LBS
128
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700