1.888.978.7759
Flammable Cabinet With Manual Close Single Door 18 Gallon

Availability: Usually ships in 8 to 11 days
Item #: WB237584
Price: $404.95

Product Information
Global Slim Flammable Cabinets with
Manual Close Single Door

Global flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge door offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers.

Door is equipped with two 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when door is closed without handle rotation. This Manual Close Single Door model does not close automatically - door will only latch when they are manually closed. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 10 Year Limited Warranty.

  Meets the National Fire Protection Association flammable liquid code #30.
  Meets the Occupational Safety and Health Administration requirement 1910.106.
  Approved by the Factory Mutual System.
Product Specifications
WIDTH INCHES 23
DEPTH INCHES 18
HEIGHT INCHES 44
CAPACITY GALLONS 18
COLOR FINISH Yellow
ADJUSTABLE SHELVES 2
ASSEMBLY Assembled
BRAND Jamco
CONSTRUCTION Steel
DOOR TYPE Manual Close
MANUFACTURERS PART NUMBER BA18
SHELF CAPACITY LBS 350

Photo Gallery
Value Line Flammable Cabinet Flush Self-Latching Paddle Handle Flush Self-Latching Paddle Handle Self Latching 3 Point Locking Mechanism
Generous 4 Inch Long Hinges for Added Security Generous 4 Inch Long Hinges for Added Security Air Vents Connect to Exhaust System Air Vents Connect to Exhaust System and Include Flame Arrestors
Air Vents Connect to Exhaust System and Include Flame Arrestors Self Latching 3 Point Locking Mechanism All-Welded Construction Value Line Flammable Cabinet
Adjustable Shelves Have 350 lb. Capacity

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: November 21, 2013
Reviewed by: KB (Auburn Hills, Mi.)
Customer Rating:
Good cabinet
Well made, nicely finished, good product for the price.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700