1.888.978.7759
Ingersoll-Rand Portable Air Compressor P1IU-A9, Twin Stack, 2HP, 4.5 Gal

Availability: Usually ships same day.
Item #: WB634158
Price: $359.99

Product Information
Ingersoll Rand Portable Air Compressor

Lightweight, compact design makes portability easy. The durable cast iron cylinder and rugged pump ensure long service life. 2 HP electric direct drive motor has continuous duty cycle and runs on 120 volts so it can be powered easily. Includes twin 4-1/2 gallon air tanks with independent quick connectors to run multiple tools, oil-lube cast iron cylinder, pressure switch, regulator and gauges. OSHA and CSA approved. Measures 21"L x 15"W x 17"H. 1 Year Limited Warranty. Includes 2 pints of compressor oil.
Product Specifications
CAPACITY GALLONS 4.5
ASSEMBLY Assembled
BRAND Ingersoll Rand
CONSTRUCTION Steel
DESCRIPTION Twin Stack
MANUFACTURERS PART NUMBER P1IU-A9
POWER 120V
STYLE Portable
WEIGHT 77
NOMINAL POWER HP 2
PRESSURE SWITCH Included
HORSEPOWER 2
MAX PSI 125
BASE MODEL NUMBER 634158
CFM 4.3
PHASE 1
TANK ORIENTATION Horizontal
CFM @ 100 PSI 4.3
POWER SUPPLY 120V

Photo Gallery
 Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor
 Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor
 Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor
 Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor  Twin Stack 120v Ingersoll Rand Air Compressor

Customer Reviews
Avg. Review Rating: 3 reviews
Reviewed On: December 03, 2013
Reviewed by: CORY (GRAND RAPIDS,MI)
Customer Rating:
Works Great - As Expected
IR Quality ! Only Downside, it is a bit heavy for a portable.
Reviewed On: October 22, 2012
Reviewed by: Jim (Pass Christian, Ms.)
Customer Rating:
Compressor
Got the power and portability that we needed in plant. Great design and dependability.
Reviewed On: December 27, 2011
Reviewed by: Lorraine (Arnold, Mo.)
Customer Rating:
Air Compressor
Great product as usual!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700