 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Suncast Plastic Full Height Storage Cabinet |
 |
Availability: Usually ships same day
Stock No: WB237643
|
| Price: $149.95 |
|
Product Information |
Full Height Plastic Storage Cabinets
Quality resin construction is virtually maintenance-free, rugged and resistant to chipping, denting and corrosion making it ideal for damp environments. Doors have molded-in structural reinforcements. Plastic construction provides quiet opening and closing. Locking latch at top and base of cabinet. Gray with black top, bottom and handles. Features 75 lb. capacity adjustable shelves. Measures 30"W x 20-1/4"D x 72-3/8"H.
|
 |
|
 |
| Product Specifications |
| WIDTH INCHES |
30 |
| DEPTH INCHES |
20-1/4 |
| HEIGHT INCHES |
72-3/8 |
| COLOR FINISH |
Gray and Black |
| ADJUSTABLE SHELVES |
4 |
| ASSEMBLY |
Unassembled |
| BRAND |
Suncast |
| CONSTRUCTION |
Resin |
| DESCRIPTION |
Full Height |
| MANUFACTURERS PART NUMBER |
C7200G |
| SHELF CAPACITY LBS |
75 |
| STYLE |
Full Height |
|
|
|
Photo Gallery |
|
Customer Reviews |
| Avg. Review Rating: 11 Reviews |
 |  |  |  |  |
|
|
| Reviewed On: August 23, 2012 |
| Reviewed by: Jim (Ivyland, PA) |
|
| Storage Cabinet |
| Not as sturdy as expected. |
|
|
|
 |
| Reviewed On: July 05, 2012 |
| Reviewed by: Mike (Atlanta, GA) |
|
| Full Height Cabinet |
| Suprisingly, one of very few affordable full height cabinets available. We use it for storage of long fluorescent bulbs, and it works great for that purpose. However, if you do not mount the shelves the fit is not perfect. The doors close and lock, but not equally, but it remains quite usable. Shipping was excellent and the materials of construction acceptable. Assembly instrutions were fair. |
|
|
|
 |
| Reviewed On: June 07, 2012 |
| Reviewed by: kate (Asheville, NC) |
|
| storage cabinet |
| arrived timely, boxes intact. User said they are "just fine". |
|
|
|
 |
| Reviewed On: April 30, 2012 |
| Reviewed by: R. Wagner (California) |
|
| Plastic Full Height Storage Cabinet |
| Cabinet is adequate for storage of long-handled outdoor tools. It is a bit too light to withstand heavy winds and was challenging to put together (two people required for assembly!). We will see how it holds up and whether the doors continue to close and not warp. |
|
|
|
 |
| Reviewed On: February 21, 2012 |
| Reviewed by: Jon Sullivan (Lindon Care, Lindon, UT) |
|
| Plastic Full Height Storage Cabinet |
| One of the black handles has already come off in someone's hand. We'll have to glue it in or something to keep it in place. I suspect the other 3 (we bought 2 cabinets) will come off in someone's hand at some point also. They seem to be fine otherwise as far as I can tell. |
|
|
|
 |
| Reviewed On: January 05, 2012 |
| Reviewed by: Linda (Rochester, NY) |
|
| Great Cabinet |
| I was very impressed by how quickly this arrived. It was assembled in five minutes and is very sturdy. The adjustable shelves are definitely a plus. It is a great cabinet! |
|
|
|
 |
| Reviewed On: December 05, 2011 |
| Reviewed by: denise squeri (Staten Island, N.Y.) |
|
| storage cabinet |
| I purchased this cabinet because of the depth. I had a smaall space and needed something that would fit. They are not very sturdy. You can't set anything on the top because it causes the top to buckle and then the door doesn't close.
I don't think they will last very long but I had no other option due to size. |
|
|
|
 |
| Reviewed On: September 28, 2011 |
| Reviewed by: Karin (Weston, Florida) |
|
| love it, |
| I just got it 2 weeks ago, and I love it. It fits perfectly in my patio. None of the ones I saw at Home Dep. or Lowes had shelves. |
|
|
|
 |
| Reviewed On: August 12, 2011 |
| Reviewed by: Gretchen Flynn (nj) |
|
| love it |
| All the clutter fits in here. Very easy to put together - no tools required. |
|
|
|
 |
| Reviewed On: June 28, 2011 |
| Reviewed by: tony (Thousand Oaks) |
|
| Plastic Full Height Storage Cabinet |
| The cabinet is perfect for what I needed. Light and easy to move once assembled. Easily screwed into wall for stability. Holds my cable box, amplifier on the adjustable shelves on top. And on the middle shelves I keep my liquor. And on the bottom shelf, the Margaritaville blender.
Most others were 36" wide and would have stuck out past my outside Bar/Kitchen. This one fits PERFECT at 30" Wide.
GLobal Equipment Co was the least expensive vendor of this Suncast Product and I am extremely happy with my purchase |
|
|
|
 |
| Reviewed On: May 23, 2011 |
| Reviewed by: Alan (Texas) |
|
| Great |
| Very simple to put together. And customizable shelf design make this cabinet great. |
|
|
|
 |
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|