Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Overhead Fluorescent Light Kit For 72"W Bench
Availability: Usually ships same day Stock No:WB607271B
Price: $129.95
Product Information
Light Kit for Production Workbench
Add this fixture to your workbench for ideal lighting. Provides direct overhead lighting to enhance efficiency. Light fixture easily hangs from included cantilever brackets. Cantilever brackets are height adjustable on Upright Kit (sold separately) at 2" increments. Brackets allow depth adjustments from 1" to 8"D at 1" increments. Includes adjustable suspender cable for height adjustments while suspended from cantilever brackets. Reflector and base is made of aluminum with black end caps. Cover is transparent to help protect lamps (not included) from damage. Accepts two 35 Watt, T5 fluorescent lamps (sold separately). Pull chain operation. 8'L power cord. 120V. UL listed.
Product Specifications
WIDTH INCHES
72
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Steel
CORD LENGTH
8 ft.
WEIGHT LBS
8
BRACKET LENGTH
24 Inches
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700