Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
96"L X 36"W Production Bench - Maple Square Edge-Blue
Availability: Usually ships same day Stock No:WB606989BL
Price: $536.95
Product Information
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH Square Edge Maple Top
Long lasting, high quality industrial work bench comes standard with rugged 2" square, 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34"H at 2" increments. These workbenches are tested to 3500 lb. capacity. Weight should be evenly distributed. 1-3/4” thick kiln-dried maple top with mineral oil protectant and standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly. 15 year limited warranty.
Watch Video Below
1-3/4" thick top with a square edge features kiln-dried hardwood that is electronically cured for a sanded smooth finish.
Accessorize your workbench with the Upright Kit that holds the Bin Rails, Light Kit and Cantilever Shelf. Accessories and Uprights sold separately.
Product Specifications
WIDTH INCHES
96
DEPTH INCHES
36
HEIGHT INCHES
28 to 34
COLOR FINISH
Blue
ASSEMBLY
Unassembled
CONSTRUCTION
Steel
TOP CONSTRUCTION
Butcher Block Square Edge
MATERIAL
Maple
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: September 05, 2011
Reviewed by: slksf (Austin, Texas)
Customer Rating :
Sturdy and Beautiful
I love this table! The adjustable-length legs were necessary for my workshop, and the top is strong enough for anything I can do to it. It is a great value, and the delivery was extremely quick and efficient.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700