Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Keyed Padlock With Keys
Availability: Usually ships same day Stock No:WB238377
Price: $3.50
Product Information
KEYED PADLOCK
Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring.
Product Specifications
WIDTH INCHES
1-3/4
DEPTH INCHES
3/4
HEIGHT INCHES
2-5/8
BRAND
Global Equipment
LOCK TYPE
Keyed Different
SHACKLE DIAMETER INCHES
1/4
SHACKLE INSIDE HEIGHT INCHES
1
SHACKLE INSIDE WIDTH INCHES
3/4
accessory_type
Lock
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: June 23, 2011
Reviewed by: rosemary (hamilton endoscopy and surgery center)
Customer Rating :
locks
pad locks with keys are perfect match for the triple and single locker system.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700