1.888.978.7759
Paramount® Locker 3 Tier 12 X 15 X 24 3 Door Ready To Assemble Blue

Availability: Usually ships same day.
Item #: WB238230BL
Price: $119.95

Product Information
Paramount® Lockers
Triple Tier - Ready to Assemble - 3 Door

Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These triple tier lockers have a secure 2-point positive locking system and double and single-prong coat hooks. Generously sized louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels.

Click here to see the selections of Assembled Lockers.



  Includes strong single and double prong hooks for hanging garments and more.
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 15
HEIGHT INCHES 24
COLOR FINISH Blue
ASSEMBLY Unassembled
BRAND Global Industrial
CONSTRUCTION Steel
GROUP 1 Wide
MODEL 238230BL
OPENINGS 3
OVERALL HEIGHT INCHES 78
TOTAL WIDTH INCHES 12
TYPE Triple Tier
WEIGHT LBS 56
LIMITED WARRANTY 1 Year

Photo Gallery
Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Back View of Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Louvers Promote Ventilation for Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Single Prong Hooks for Hanging Garments in Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Single Prong Hooks for Hanging Garments in Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Legs Add Six Inches to Height of Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Legs Add Six Inches to Height of Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Chrome Lift Latch on Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Optional Combination Lock for Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Optional Padlock for Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Optional Built In Combination Lock for Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Optional Built In Key Lock for Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Two Point Locking Mechanism on Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers Two Point Locking Mechanism on Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers 5 Knuckle Hinge for High Strength and Security of Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers
Secure Locking System on Three Tier Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: May 04, 2011
Reviewed by: Donna Kepner (Westminster, California)
Customer Rating:
Lockers are Outstanding
The lockers are wonderful. They arrived fully intact and undamaged. The color is gorgeous and I'm so happy I waited for the blue to become available. They really brighten up the room.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700