Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Paramount® Locker 3 Tier 12 X 15 X 24 9 Door Ready To Assemble Blue
Availability: Usually ships same day Stock No:WB238231BL
Price: $345.95
Product Information
Paramount® Lockers Triple Tier - Ready to Assemble - 9 Door Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These triple tier lockers have a secure 2-point positive locking system and double and single-prong coat hooks. Generously sized louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels.
Includes strong single and double prong hooks for hanging garments and more.
Product Specifications
WIDTH INCHES
12
DEPTH INCHES
15
HEIGHT INCHES
24
COLOR FINISH
Blue
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Steel
GROUP
3 Wide
MODEL
238231BL
OPENINGS
9
OVERALL HEIGHT INCHES
78
TOTAL WIDTH INCHES
36
TYPE
Triple Tier
WEIGHT LBS
161
Photo Gallery
Customer Reviews
Avg. Review Rating:1 Reviews
Reviewed On: September 13, 2011
Reviewed by: KAO (USA)
Customer Rating :
3-tier lockers a good value
We ordered several hundred of these lockers with good results. The assembly is a time consuming process, but they did go together correctly following the instructions provided. They are a sturdy product which should provide long life. I would reorder them again.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700