Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Paramount® 16 Person Locker 12 X 18 X 12 Ready To Assemble Tan
Availability: Usually ships same day Stock No:WB238232TN
Price: $344.00
Product Information
Paramount® Lockers 16 Person - Ready to Assemble Engineered for years of heavy-duty service. Ideal for use in employee locker rooms and more, 16 box lockers are arranged around a 1" diameter central coat rod. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels.
Optional built-in combination lock eliminates need for padlocks (sold separately). Locks door upon closing.
Friction hasp and latch allow combination lock closure (lock sold separately).
Product Specifications
WIDTH INCHES
12
DEPTH INCHES
18
HEIGHT INCHES
12
COLOR FINISH
Tan
ASSEMBLY
Unassembled
BRAND
Global Equipment
CONSTRUCTION
Steel
GROUP
--
MODEL
238232TN
OPENINGS
16
TYPE
16 Person
WEIGHT LBS
168
Photo Gallery
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700