1.888.978.7759
Paramount® 16 Person Locker 12 X 18 X 12 Assembled Gray

Availability: Usually ships in 2 to 5 days
Item #: WB238235GY
Price: $415.95

Product Information
Paramount® 16 Person Locker 12 X 18 X 12 Assembled, Gray

Engineered for years of heavy-duty service. Ideal for use in employee locker rooms and more, 16 box lockers are arranged around a 1" diameter central coat rod. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Includes blank number plates. Shipped partially assembled. Assembled lockers are not returnable.

Optional locker accessories (Numbered Plates, Closed End Bases, Slope Top Kits and Locks) sold separately. Due to various layouts you may select, locker accessories ship in a separate box. Install Numbered Plate by simply removing the blank number plate.

Click here to see the selections of Unassembled Lockers.



  Optional built-in combination lock eliminates need for padlocks (sold separately). Locks door upon closing.
  Friction hasp and latch allow combination lock closure (lock sold separately).
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 18
HEIGHT INCHES 12
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Global Industrial
CONSTRUCTION Steel
GROUP --
MODEL 238235GY
OPENINGS 16
TYPE 16 Person
WEIGHT LBS 168

Photo Gallery
16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Back View of 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Welded Door Frame Assembly on 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Welded Door Frame Assembly with Optional Padlock for 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Friction Latch with Hasp on 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Friction Latch with Hasp on 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Optional Combination Lock for 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Welded Door Frame Assembly on 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Welded Door Frame Assembly on 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers 5 Knuckle Hinge for High Strength and Security of 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers
Secure Garment Bar on 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers Legs Add Six Inches to Height of 16 Person Steel Lockers, School Lockers, Metal Locker, Storage Lockers, Student Lockers, Assembled Lockers

Customer Reviews
Avg. Review Rating: 4 reviews
Reviewed On: August 12, 2014
Reviewed by: JAMIE (TULSA, OK)
Customer Rating:
Lockers
Great for a smaller group.
Reviewed On: August 11, 2014
Reviewed by: DEB (LAFAYETTE, IN)
Customer Rating:
16 person lockers
What more can say, this is our third or fourth order for this style of locker
Reviewed On: July 30, 2014
Reviewed by: DEB (LAFAYETTE, IN)
Customer Rating:
Welders lockers
perfect size, easy to fit in the department
Reviewed On: July 03, 2014
Reviewed by: DEB (LAFAYETTE, IN)
Customer Rating:
Paramount 16 person locker
Perfect for our welders to store hoods and jackets
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700