1.888.978.7759
Site Saver Outdoor Ashtray Beige

Availability: Usually ships in 7-10 days
Item #: WB238279BG
Price: $40.95

Product Information
Site Saver™ Outdoor Ashtray
Collects and extinguishes cigarettes through restricted opening with minimal odors and maintenance. Made of high-density polyethylene for outdoor use with hexagonal styling. A galvanized pail liner included for easy maintenance. Measures 12" diameter x 42"H.

Product Specifications
WIDTH INCHES Site Saver
COLOR FINISH Beige
ASSEMBLY Unassembled
CONSTRUCTION Plastic
DESCRIPTION Outdoor Ashtray
DIAMETER INCHES 12
HEIGHT INCHES 42
MODEL 238279BG
STYLE Free Standing
% POST CONSUMER RECYCLED CONTENT 25%

Photo Gallery
Site Saver Outdoor Ashtray 2 Piece Polyethylene Site Saver Outdoor Ashtray Removable Galvanized Steel Pail with Site Saver Outdoor Ashtray Site Saver Outdoor Ashtray
Restricted Opening on Site Saver Outdoor Ashtray Restricted Opening on Site Saver Outdoor Ashtray Molded In Eyelet on Base of Site Saver Outdoor Ashtray Removable Galvanized Steel Pail in Site Saver Outdoor Ashtray
Galvanized Steel Pail for Site Saver Outdoor Ashtray

Customer Reviews
Avg. Review Rating: 7 reviews
Reviewed On: June 13, 2014
Reviewed by: COURTNEY (HIGHLAND, IN)
Customer Rating:
Outdoor Ashtray
Exactly what I expected. Looks nice and is fully functional.
Reviewed On: May 04, 2013
Reviewed by: Jamestown of Toledo Apartments (Toledo, OH)
Customer Rating:
Excellent Value
Great product for the price. Highly recommend! Nice weight - doesn't tip easily; top stays on very well; color blends in to the background so that it isn't a focal point.
Reviewed On: January 31, 2013
Reviewed by: Andrew Pepkowski (Lake wales, FL)
Customer Rating:
Great Buy
These are great. They don't take up a lot of space. They can hold a lot of cigarettes before needing to be emptied. I own my own motel and got tired of picking up cigarettes day after day. Now that I have these, my grounds stay clean. Real easy to keep clean too. I own five (5) and will buy more in the future.
Reviewed On: November 23, 2012
Reviewed by: Sheila (Cocoa FL)
Customer Rating:
OUTDOOR ASHTRAY
It is a very good product. I am pleased that I purchased it.
Reviewed On: March 09, 2012
Reviewed by: Stacey H. (Gosnell, AR)
Customer Rating:
A great purchase!
I purchased this for my new home because I have a lot of visitors that happened to smoke. I was trying to prevent cigarette butts in the yard and the smell that a butt leaves when it is put out and thrown in the trash. This is wonderful. It keeps the butts neatly inside. The color is nice too. It matches my home, and doesn't cause an eye sore on the back patio. I love it. The price was affordable as well. The cheapest I had found.
Reviewed On: September 01, 2011
Reviewed by: Thomas Melinsky (Cleveland, OH)
Customer Rating:
Excellent and attractive cigarette butt solution
This is a heavy duty cigarette butt container. It is reasonably tall, better than others, and can hold several bricks or sand to weigh it down for storms or high wind. The bucket inside for the butts to fall into is fairly sturdy as well. I would definitely purchase this again.
Reviewed On: June 02, 2011
Reviewed by: grant mem um church (point pleasant, ohio)
Customer Rating:
outdoor ashtray
NICE!!!!!!!!!!!!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700