1.888.978.7759
Hallowell Premium Locker Triple Tier 12x15x24 9 Door Ready To Assemble Parchment

Availability: Usually ships in 6 to 9 days
Item #: WB239253PT
List Price: $841.40 Save: up to 54%
Price: $389.95

Product Information
Hallowell Premium Lockers - Triple Tier
Ready to Assemble

These high quality double tier lockers have louvered 16 gauge steel doors with a stainless steel recessed handle and fingertip lift lever that operates the secure latching mechanism. The smooth front profile of the recessed handle prevents catching and banging. The handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Includes coat hooks. Painted inside and out with powder coat finish. Legs add 6" to height. Each door includes a number plate.

Click here to see the selections of Assembled Lockers.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 15
HEIGHT INCHES 24
COLOR FINISH Parchment
ASSEMBLY Unassembled
BRAND Hallowell
CONSTRUCTION Steel
GROUP 3 Wide
MANUFACTURERS PART NUMBER U3258-3PT
MODEL 239253PT
OPENINGS 9
OVERALL HEIGHT INCHES 78
TOTAL WIDTH INCHES 36
TYPE Triple Tier

Photo Gallery
Hallowell Premium Steel Lockers Hallowell Premium Steel Lockers Hallowell Premium Steel Lockers Hallowell Premium Steel Lockers
Hallowell Premium Steel Lockers Hallowell Premium Steel Lockers 16 Gauge Steel Doors on Hallowell Premium Steel Lockers Recessed Stainless Steel Handles on Hallowell Premium Steel Lockers
16 Gauge Steel Locking Doors on Hallowell Premium Steel Lockers Padlockable Recessed Handles (Lock Sold Separately) on Hallowell Premium Steel Lockers Concealed Locking Mechanism on Hallowell Premium Steel Lockers Double Prong Ceiling Hook in Hallowell Premium Steel Lockers
Door Receiver on Hallowell Premium Steel Lockers Louvered Door on Hallowell Premium Steel Lockers Door Catch on Hallowell Premium Steel Lockers 16 Gauge Steel Doors on Hallowell Premium Steel Lockers
Hallowell Premium Steel Lockers Hallowell Premium Steel Lockers 6 Inch High Legs on Hallowell Premium Steel Lockers

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700