1.888.978.7759
Shop Desk Wall Mount 34"W x 30"D

Availability: Usually ships same day.
Item #: WB634177BL
Price: $152.95

Product Information
HEAVY DUTY SHOP DESKS
Wall Mount Desk with Pegboard Riser
Our best selling shop desk is perfect for warehouses and shipping & receiving areas! Rugged steel-channel-reinforced work surface measures 34-1/2"W x 30"D and has a 2" slope from back to front. Shop desk features pigeonhole riser that measures 7-3/4"H x 12"D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4"W x 15-3/4"D x 4-1/2"H. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Outlet easily screws onto the side of the shop desk. No wiring necessary. Wall Mount Desk includes support brackets for easy installation against walls at any height. Durable blue powder coat finish. Easy Assembly.

Watch Video Below


Product Specifications
WIDTH INCHES 34-1/2
STYLE Wall Mount Desk
DEPTH INCHES 30
CONSTRUCTION Steel
COLOR FINISH Blue
HEIGHT INCHES 32-1/2
BRAND Global Industrial
ASSEMBLY Unassembled

Photo Gallery
Wall Mount Shop Desk with Outlets
																			Wall Mount Shop Desk with Outlets
																			Wall Mount Shop Desk with Outlets
																			Wall Mount Shop Desk with Outlets
Wall Mount Shop Desk with Outlets
																			Wall Mount Shop Desk with Outlets
																			Wall Mount Shop Desk with Outlets
																			Wall Mount Shop Desk with Outlets
Wall Mount Shop Desk with Outlets
																			Wall Mount Shop Desk with Outlets

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: December 05, 2014
Reviewed by: Richard (BARODA, MI)
Customer Rating:
Flimsy for the price
For what this desks costs, it seems a bit flimsy.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700