Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Ultra Comfort Stool Black Fabric
Availability: Usually ships same day Stock No:WB240137 FREE Shipping
Quantity Discount
QTY
Price
1-3
$102.95 ea.
4+
$92.00 ea.
Product Information
ULTRA COMFORT STOOL
This fabric upholstered stool is quality-constructed with a contoured 18"W x 16-1/4"D seat and 16"W x 10"H back design to help eliminate discomfort and fatigue. Extra thick 3-3/4'' fabric seat. 4-way adjustable backrest for customized support. Pneumatic seat height adjusts from 21 - 25". 18'' diameter foot ring allows 360 degree swivel. The steel base measures 23-1/2" diameter overall. Easy Assembly. 1-Year Limited Warranty.
Product Specifications
WIDTH INCHES
23-1/2
DEPTH INCHES
23-1/2
HEIGHT INCHES
34 - 38
CAPACITY LBS
250
COLOR FINISH
Black
ASSEMBLY
Unassembled
BACK WIDTH INCHES
16
BACK HEIGHT INCHES
10
BRAND
Paramount™
DESCRIPTION
Ultra Comfort Fabric Stool
MODEL
240137
SEAT WIDTH INCHES
18
SEAT DEPTH INCHES
16-1/4
SEAT HEIGHT RANGE INCHES
21 - 25
STYLE
360° Footrest
GIFT ITEM
Yes
Photo Gallery
Customer Reviews
Avg. Review Rating:3 Reviews
Reviewed On: October 15, 2012
Reviewed by: Mike Poelzer (Shoreline)
Customer Rating :
WB240137 Stool
Stools are sturdy, foot inserts are a challenge some have broken when putting the feet on , installed casters on some needed to drill so the caster would seat against the insert and not be 3/8" away. Over all will buy again
Reviewed On: February 15, 2012
Reviewed by: Tom K. (Marion,OH)
Customer Rating :
Great quality & service!
Exactly what we needed. Had it within 3 days. As usual, my rep followed up with a phone call. Always easy to do business with Global Industrial!
Reviewed On: August 17, 2011
Reviewed by: Linda (Hot Springs Arkansas)
Customer Rating :
Ok quality
This stool met my expectations. It is not heavy duty, but is working ok for what I am using it for. I really like the legs because they make this stool steady so it doesn't tip.
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700